Double Cylinder Handlesets Antique Brass
Mfr # 85327.050.DBLC
Zoro # G1365172
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85327.050.DBLC
Zoro #
G1365172
UPC #
-
Country of Origin
China
Dimensions
Length
19.8
Height
4.8
Width
5
Details
Item
Double Cylinder Handlesets Antique Brass
Finish
Antique Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Full Lip and Deadbolt Strike
Style
Tubular
Number of Pins
5 Pin Cylinder
Strike
Full Lip and Deadbolt Strike
Color
Antique Brass
Function
Double Cylinder
Material
Brass
Description
Item Double Cylinder Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.