Double Cylinder Handlesets Oil Rubbed Bronze (Discontinued)
- Mfr # M504102DBLC
- Zoro # G1368079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M504102DBLC
Zoro #
G1368079
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Double Cylinder Handlesets Oil Rubbed Br
Finish
Oil Rubbed Bronze
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Oil Rubbed Bronze
Material
Brass
Strike
Mortise
Function
Double Cylinder
Product Type
Trim
Description
Item Double Cylinder Handlesets Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.