Double Cylinder Handlesets Venetian Bronze
Mfr # 8555.112
Zoro # G1369433
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Width
4.6
Strike
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8555.112
Zoro #
G1369433
UPC #
-
Country of Origin
China
Dimensions
Width
4.6
Length
9.2
Height
1.7
Details
Backset
2-1/2" Backset
Series
Estate
Item
Double Cylinder Handlesets Venetian Bron
Strike Type
ASA Strike
Strike
ASA Strike
Function
Double Cylinder
Material
Brass
Color
Venetian Bronze
Description
Item Double Cylinder Handlesets Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.