
Entry Apartment Handlesets Unlacquered Brass
Mfr # 6800.031.R
Zoro # G1386382
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6800.031.R
Zoro #
G1386382
UPC #
-
Country of Origin
China
Dimensions
Width
4.5669
Height
1.6535
Length
8.9764
Details
Item
Entry Apartment Handlesets Unlacquered B
Finish
Unlacquered Brass
Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Features
Right Hand
Material
Brass / Steel
Color
Unlacquered Brass
Strike
ASA Strike
Function
Entry / Apartment
Description
Item Entry Apartment Handlesets Unlacquered B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.