Zoro Homepage

Entry Apartment Handlesets Unlacquered Brass

  • Mfr # 6802.031.L

  • Zoro # G1386461


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Series
Estate
Backset
2" Backset
Features
Left Hand
Strike Type
ASA Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802.031.L
Zoro #
G1386461
UPC #
-
Country of Origin
China

Dimensions

Width
4.5669
Length
9.1339
Height
1.7323

Details

Item
Entry Apartment Handlesets Unlacquered B
Finish
Unlacquered Brass
Series
Estate
Backset
2" Backset
Features
Left Hand
Strike Type
ASA Strike
Color
Unlacquered Brass
Function
Entry / Apartment
Strike
ASA Strike
Material
Brass / Steel

Description

Item Entry Apartment Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.