This item is Discontinued.

Baldwin Entry Carnaby Knob with Round Rose with 6AL Latch; RCS Strike; and Smart Key Venetian Bronze Finish 354CYKRDB11PS

Entry Carnaby Knob with Round Rose with 6AL Latch; RCS Strike; and Smart Key Venetian Bronze Finish (Discontinued)

  • Mfr # 354CYKRDB11PS
  • Zoro # G615503146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
354CYKRDB11PS
Zoro #
G615503146
UPC #
883351346535
Country of Origin
China

Dimensions

Length (In.)
10 in
Width (In.)
4.8 in

Details

Lockset Finish
Venetian Bronze
Material
Brass
Series
Prestige
Color
Venetian Bronze

Description

The Prestige Series offers affordable luxury. It is our most accessible option available in retail stores across the nation; we know that just good isnt good enough to carry the Baldwin name.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.