Zoro Homepage

Entry Door Levers Lifetime Brass by Satin Black

  • Mfr # 5245.003X190.RENT

  • Zoro # G1393209


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Black
Series
Estate
Features
Right Hand
Backset
2-3/8" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.003X190.RENT
Zoro #
G1393209
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Brass by Sati
Finish
Satin Black
Series
Estate
Features
Right Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Color
Lifetime Brass by Satin Black
Material
Brass
Weight
2.2
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Lifetime Brass by Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.