
Entry Door Levers Lifetime Bright Nickel
Mfr # 5245.055.LENT
Zoro # G1393391
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Series
Estate
Features
Left Hand
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5245.055.LENT
Zoro #
G1393391
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Bright Nickel
Series
Estate
Features
Left Hand
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Weight
3.5
Material
Brass
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Lifetime Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.