Zoro Homepage

Entry Handlesets Antique Brass

  • Mfr # 6621.050

  • Zoro # G1397223


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Function
Entry
Width
3.5433
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.050
Zoro #
G1397223
UPC #
-
Country of Origin
China

Dimensions

Width
3.5433
Length
3.5433
Height
1.9685

Details

Item
Entry Handlesets Antique Brass
Series
Estate
Material
Brass
Function
Entry
Color
Antique Brass

Description

Item Entry Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.