Shop YALE
See all product information
Create Account
Grade 1 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Black Painted Fnsh, Non-handed
- Mfr # AU5407LN 693
- Zoro # G109994627
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Black Painted
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5407LN 693
- Zoro #
- G109994627
- UPC #
- 197163091188
- Country of Origin
- United States
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 1
- Finish
- Black Painted
- Weight
- 5 lb
- Material
- Steel
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Handle Length
- 10 in
- Width
- 7.5 in
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Black Painted Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.