This item is Discontinued.

Baldwin Entry Handlesets Antique Nickel 85315.151.RENT

Entry Handlesets Antique Nickel (Discontinued)

  • Mfr # 85315.151.RENT
  • Zoro # G1505881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85315.151.RENT
Zoro #
G1505881
UPC #
00829846282131
Country of Origin
China

Dimensions

Width
6.9
Length
24.6
Height
5

Details

Item
Entry Handlesets,Antique Nickel
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Strike Type
Square Corner Full Lip and Deadbolt
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Antique Nickel
Weight
6.7
Strike
Square Corner Full Lip and Deadbolt
Function
Entry

Description

Entry Handlesets,Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.