Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Bright Chrome

  • Mfr # 6075.260.LLS

  • Zoro # G1507062


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Function
Entry
Width
4.6
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6075.260.LLS
Zoro #
G1507062
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Length
9
Height
1.7

Details

Item
Entry Handlesets,Bright Chrome
Series
Estate
Backset
2-3/4" Backset
Function
Entry
Material
Brass / Steel
Color
Bright Chrome

Description

Entry Handlesets,Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.