This item is Discontinued.

No Product Image Available

Entry Handlesets Lifetime Satin Brass (Discontinued)

  • Mfr # 6401.044.RENT
  • Zoro # G1521799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6401.044.RENT
Zoro #
G1521799
UPC #
00823079429288
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Entry Handlesets,Lifetime,Satin Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Material
Brass
Function
Entry
Strike
Full Lip Strike
Color
Lifetime Satin Brass

Description

Entry Handlesets,Lifetime,Satin Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.