
Entry Handlesets Lifetime Satin Nickel
Mfr # 6620.056
Zoro # G1522961
product price: $542.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
3.4
Height
2.7
Material
Brass
Length
17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6620.056
Zoro #
G1522961
UPC #
-
Country of Origin
China
Dimensions
Height
2.7
Length
17
Width
4.7
Details
Item
Entry Handlesets,Lifetime,Satin Nickel
Series
Estate
Weight
3.4
Material
Brass
Color
Lifetime Satin Nickel
Function
Entry
Description
Item Entry Handlesets,Lifetime,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.