Zoro Homepage

Entry Handlesets Satin Black

  • Mfr # 6375.190.R

  • Zoro # G1532314


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Length
8.9764
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6375.190.R
Zoro #
G1532314
UPC #
-
Country of Origin
China

Dimensions

Length
8.9764
Height
1.7323
Width
4.4882

Details

Item
Entry Handlesets,Satin Black
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Strike
ASA Strike
Function
Entry
Color
Satin Black

Description

Entry Handlesets,Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.