Entry Handlesets Satin Black
Mfr # 6553.190
Zoro # G1531221
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6553.190
Zoro #
G1531221
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Entry Handlesets,Satin Black
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Function
Entry
Color
Satin Black
Material
Brass
Description
Item Entry Handlesets,Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.