
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6542.264.ENTR
Zoro #
G1538081
UPC #
-
Country of Origin
China
Dimensions
Height
12.8
Width
18
Length
63
Details
Item
Entry Handlesets,Satin Chrome
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Satin Chrome
Weight
10.6
Material
Brass
Strike
Mortise
Function
Entry
Description
Entry Handlesets,Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.