This item is Discontinued.

Baldwin Entry Handlesets Satin Nickel 85315.150.LENT

Entry Handlesets Satin Nickel (Discontinued)

  • Mfr # 85315.150.LENT
  • Zoro # G1542132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85315.150.LENT
Zoro #
G1542132
UPC #
-
Country of Origin
China

Dimensions

Height
4.8
Length
19.9
Width
4.8

Details

Item
Entry Handlesets,Satin Nickel
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Square Corner Full Lip and Deadbolt
Weight
5.9
Color
Satin Nickel
Material
Brass
Strike
Square Corner Full Lip and Deadbolt
Function
Entry

Description

Entry Handlesets,Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.