This item is Discontinued.

Baldwin Entry Handlesets Satin Nickel 85386.150.LENT

Entry Handlesets Satin Nickel (Discontinued)

  • Mfr # 85386.150.LENT
  • Zoro # G1542455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85386.150.LENT
Zoro #
G1542455
UPC #
-
Country of Origin
China

Dimensions

Width
4.9
Length
19.9
Height
4.8

Details

Item
Entry Handlesets,Satin Nickel
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Square Corner Full Lip and Deadbolt
Material
Brass
Color
Satin Nickel
Weight
6.05
Function
Entry
Strike
Square Corner Full Lip and Deadbolt

Description

Entry Handlesets,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.