
Entry Rim Locks Lifetime Brass
Mfr # 5634.003.R
Zoro # G1553025
product price: $1,688.99
/ea
Free Shipping & Returns
Key Features
Color
Lifetime Brass
Series
Estate
Backset
5-1/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5634.003.R
Zoro #
G1553025
UPC #
-
Country of Origin
China
Dimensions
Height
5.5906
Width
5.748
Length
8.7402
Details
Item
Entry Rim Locks,Lifetime,Brass
Color
Lifetime Brass
Series
Estate
Backset
5-1/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Entry
Strike Type
4" x 7/8" x 1-5/8"
Description
Entry Rim Locks,Lifetime,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.