Zoro Homepage

Entry Storeroom Handlesets Unlacquered Brass

  • Mfr # 6010.031.LLS

  • Zoro # G1303441


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Interior
Finish
Unlacquered Brass
Style
Left Hand
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010.031.LLS
Zoro #
G1303441
UPC #
-
Country of Origin
China

Details

Item
Entry Storeroom Handlesets Unlacquered B
Lockset Function
Storeroom
Location Type
Interior
Finish
Unlacquered Brass
Style
Left Hand
Lockset Handle Type
Lever
Function
Entry

Description

Item Entry Storeroom Handlesets Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.