Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Stockholm Handleset, Basel Round Handleset Trim, Flat Black
- Mfr # SH507-R-BS-RD FBL
- Zoro # G108763170
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 11/16 in
Width
2 7/16 in
Color
Flat Black
Material
Zinc
Height
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH507-R-BS-RD FBL
- Zoro #
- G108763170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length
- 4 11/16 in
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Details
- Color
- Flat Black
- Material
- Zinc