Shop All Rosettes
Baldwin Estate
Lifetime Bright Nickel Rosettes Lifetime Bright Nickel
Mfr # 8090.055
Zoro # G1767639
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.8
- Width 3.7
- Color Lifetime Bright Nickel
- Material Brass
- Weight 0.5
Product Information
- Brand Baldwin Estate
- MFR # 8090.055
- Zoro # G1767639
- UPC # 00829846356764
- Country of Origin China
- Category Rosettes
Dimensions
Length | 3.8 |
Width | 3.7 |
Height | 1.6 |
Details
Description
Lifetime Bright Nickel Rosettes Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 0.588" Min. Inside Dia., PK10 (W0731009S)
- DELTANA Satin Nickel Square Hinge (S44HD15)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- BALDWIN ESTATE Single Passage Rosettes Lifetime Brass (5002.003.I)
- BALDWIN ESTATE Half Dummy Rosettes Oil Rubbed Bronze (5006.102.IDM)
- BALDWIN ESTATE Oil Rubbed Bronze Rosettes Oil Rubbed Bronze (8090.102)
- BALDWIN ESTATE Lifetime Brass Rosettes Lifetime Brass (8090.003)
- BALDWIN ESTATE Passage Rosettes Bright Chrome (R046.260.PS)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5048.102)
- Baldwin Estate Door Locks and Deadbolts