Shop BALDWIN
See all product information
Create Account
Estate Venetian Bronze by Lifetime Bright Nickel Deadbolts
- Mfr # 8231.112X055
- Zoro # G2304764
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Cylinder
Single
Style
Traditional
Finish
Bright Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8231.112X055
- Zoro #
- G2304764
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Item
- Estate Venetian Bronze by Lifetime Brigh
- Cylinder
- Single
- Style
- Traditional
- Finish
- Bright Nickel
Description
Estate Venetian Bronze by Lifetime Brigh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.