Shop All Keys
Baldwin Estate
Vintage Brass Keys and Keying Vintage Brass
Mfr # 6703.033
Zoro # G2281789
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.1
- Color Vintage Brass
- Height 2.126
- Width 3.4646
Product Information
- Brand Baldwin Estate
- MFR # 6703.033
- Zoro # G2281789
- Country of Origin China
- Category Keys
Dimensions
Height | 2.126 |
Width | 3.4646 |
Details
Description
Item Vintage Brass Keys and Keying Vintage Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3/4"H x 3/8"P x 94"L Traditional Panel Moulding (PML00X00TR)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Bright Nickel (5046.055)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- BALDWIN ESTATE Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel (6703.055)
- BALDWIN ESTATE Keys and Keying (8336.152)
- BALDWIN ESTATE Keys and Keying (5174.022)
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- CORBIN RUSSWIN 6-Pin Keyblank, 60 Keyway, Coined Logo Only, 50 Pack (60-6PIN-10 (50PK))
- MASTER LOCK Key Blank, Brass, PinTumbler No 1, 3, 5, PK50 (K1BOX)
- GLOBAL RV Uncut Key Blank, For G key codes (KEY-BLANK)
- Baldwin Estate Keys