This item is Discontinued.

Baldwin Filters Air Filter, 12-3/32 x 17-5/32 in. PA3794

Air Filter, 12-3/32 x 17-5/32 in. (Discontinued)

  • Mfr # PA3794
  • Zoro # G5713321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA3794
Zoro #
G5713321
UPC #
791440051607
Country of Origin
United States

Dimensions

Height
17 5/32 in
Width
12 3/32 in
Length
17 5/32 in
Outside Dia.
12 3/32 in
Overall Height
17 5/32 in
Overall Length
17 5/32 in
Overall Width
12 3/32 in
Outside Diameter
12 3/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Includes
Attached, G103-N Included
Description/Special Features
Outer Air Filter Element
Type
Element/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 5/32 in, Width 12 3/32 in, Length 17 5/32 in, Outside Dia. 12 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.