This item is Discontinued.

Baldwin Filters Air Filter, 12 x 10-3/8 in. LL1980-FN

Air Filter, 12 x 10-3/8 in. (Discontinued)

  • Mfr # LL1980-FN
  • Zoro # G5623624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL1980-FN
Zoro #
G5623624
UPC #
791440015258
Country of Origin
United States

Dimensions

Height
10 3/8 in
Width
12 in
Length
10 3/8 in
Outside Dia.
12 in

Details

Air Filter Design
Element Only
Description/Special Features
Long Life Air Element with Fins
Item
Air Filter Element
Includes
15 3/4 in Fins, Attached, G103-N Included
Type
Element/Long Life

Description

Air Filter Element, Air Filter Design Element Only, Height 10 3/8 in, Width 12 in, Length 10 3/8 in, Outside Dia. 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.