Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12 x 10-3/8 in.
Mfr # PA1980FN
Zoro # G3377026
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/8 in
- Width 12 in
Product Information
- Brand Baldwin Filters
- MFR # PA1980FN
- Zoro # G3377026
- UPC # 791440015265
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/8 in |
Width | 12 in |
Length | 10 3/8 in |
Outside Dia. | 12 in |
Overall Length | 10 3/8 in |
Outside Diameter | 12 in |
Overall Height | 10 3/8 in |
Overall Width | 12 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/8 in, Width 12 in, Length 10 3/8 in, Outside Dia. 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Car Opening Set, Super Combo, 47 pcs. (AMSC)
- ECCO LED Beacon, Round, Class 2, Clear Lens, 3" (EB7260CA)
- SATCO Bulb, Halogen, 500W, T4, Mini Cand Base, Single Ended (S3181)
- DAYCO Utility Belt Industrl V-Belt, Ap77 (AP77)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- BALDWIN FILTERS Air Filter, 5-1/4 x 18-7/32 in. (RS3717)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- Baldwin Filters Automotive Engine Air Filters