Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 8-7/8 in.
Mfr # PA1896
Zoro # G5709051
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 7/8 in
- Width 13 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1896
- Zoro # G5709051
- UPC # 791440014657
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 7/8 in |
Width | 13 13/16 in |
Length | 8 7/8 in |
Outside Dia. | 13 13/16 in |
Outside Diameter - Bottom | 13 13/16 in |
Overall Height | 8 7/8 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 9 1/2 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 7/8 in, Width 13 13/16 in, Length 8 7/8 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOLOR Universal, Red GMC Logo, Black, Rubber (006730R01)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x3" (A-D351121)
- DAYCO Utility Belt Industrl V-Belt, Ap87 (AP87)
- KATS Battery Blanket, 72" (22300)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 8-11/16 x 13-1/2 in. (PA2761)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- DONALDSON Air Filter, Primary Radialseal, P604996 (P604996)
- Baldwin Filters Automotive Engine Air Filters