Air Filter, 14-19/32 x 2-3/16 in.
Mfr # PA5636
Zoro # G5179641
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Height
2 3/16 in
Width
14 19/32 in
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5636
Zoro #
G5179641
UPC #
791440090514
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 3/16 in
Width
14 19/32 in
Length
20 in
Overall Width
14 19/32 in
Overall Height
2 3/16 in
Overall Length
20 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5636
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 14 19/32 in, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.