Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 2-1/8" H, 15-3/4" L, 6-3/8" W
Mfr # PA30185
Zoro # G1609522
product price: $63.25
/ea
Sold in multiples of 6 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 6 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA30185
- Zoro # G1609522
- UPC # 791440105478
- Category Cabin Air Filters
Dimensions
Height | 2 1/8 in |
Width | 6 3/8 in |
Length | 15 3/4 in |
Overall Height | 2 1/8 in |
Overall Width | 6 3/8 in |
Overall Length | 15 3/4 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/8 in, Width 6 3/8 in, Length 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 06-08 Honda Civic 2 Door Hood Grill Tr (HG-CV062TR)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- REESE TOWPOWER Ball Mount Bar Tri-Ball Blk Nk (7039800)
- SLIP-N-GRIP Large HD Tire Bag, Roll, PK100 (M-FG-P9943-28)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- WIX FILTERS FILTERS OEM OE Replacement; Activated Carbon (WP10129XP)
- Baldwin Filters Cabin Air Filters