Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 22-15/16" L, Radial Design
Mfr # RS5288
Zoro # G6759148
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Radial
- Element Only - Automotive Filters Yes
- Length 22 15/16 in
- Outside Dia. 11 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS5288
- Zoro # G6759148
- UPC # 00791440109810
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 22 15/16 in |
Outside Dia. | 11 13/32 in |
Outside Diameter | 11 13/32 in |
Overall Length | 22 15/16 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 22 15/16 in, Outside Dia. 11 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- VALTERRA ROUND REGISTER, BLACK, CARDED (A10-3353VP)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Blue, 0.088" Diameter, 60 Volts (16STRBLUTXL100)
- SEA-DOG Screw-Out Deck Plate - Black - 5" (335755-1)
- BALDWIN FILTERS Air Filter Element, 11-11/32" H, 3-3/4" W (RS30221)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, 12-3/4 x 2-3/4 in. (PA2010)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- Baldwin Filters Automotive Engine Air Filters