Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 25" L x 14" W x 14" H
Mfr # RS30087
Zoro # G5690618
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 in
- Width 14 in
Product Information
- Brand Baldwin Filters
- MFR # RS30087
- Zoro # G5690618
- UPC # 791440103764
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 14 in |
Length | 25 in |
Outside Dia. | 14 in |
Overall Length | 25 in |
Overall Width | 14 in |
Overall Height | 14 in |
Outside Diameter | 14 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 in, Width 14 in, Length 25 in, Outside Dia. 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS SET CLIP LIFTER XL 3PC (CV114)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BOMAR Hatch 10 X 20 White (G81020W)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-9/32 in. (RS4564)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- Baldwin Filters Automotive Engine Air Filters