Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/8 in. Lx2-5/32 in. dia.
Mfr # PA30018
Zoro # G1583018
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 3 1/8 in
- Width 4 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA30018
- Zoro # G1583018
- UPC # 791440097025
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/8 in |
Width | 4 9/32 in |
Length | 3 1/8 in |
Outside Dia. | 2 5/32 in |
Overall Height | 3 1/8 in |
Outside Diameter | 2 5/32 in |
Overall Width | 4 9/32 in |
Overall Length | 3 1/8 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 3 1/8 in, Width 4 9/32 in, Length 3 1/8 in, Outside Dia. 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Gasket, 31360 (31360)
- DENT FIX EQUIPMENT Hole Punch Plier 5/16th made in Denmark (DF516)
- UNIQUE ACCESSORIES Unique Accessories 57773 Tire Pump (250384)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 100’ ft Roll) (CAR-24-100-35)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- Baldwin Filters Automotive Engine Air Filters