Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 15-3/8 in.
Mfr # LL2360FN
Zoro # G2076067
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 3/8 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # LL2360FN
- Zoro # G2076067
- UPC # 791440018013
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/8 in |
Width | 5 1/4 in |
Length | 15 3/8 in |
Outside Dia. | 5 1/4 in |
Overall Width | 5 1/4 in |
Overall Height | 15 3/8 in |
Overall Length | 15 3/8 in |
Outside Diameter | 5 1/4 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/8 in, Width 5 1/4 in, Length 15 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Grey SUV Or Full Size Trucks With Shell (A3SUV264)
- BOSCH Economy Meter, Chrome/White, 2" (SP0F000057)
- FOUR SEASONS DODGE COLT 84-CONQUEST 86-84-PU-MINI 89- (33260)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 8-5/32 x 15-1/16 in. (RS4972)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- Baldwin Filters Automotive Engine Air Filters