Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 21-7/32 in.
Mfr # RS3975
Zoro # G2613222
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 7/32 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS3975
- Zoro # G2613222
- UPC # 791440060234
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 7/32 in |
Width | 5 1/4 in |
Length | 21 7/32 in |
Outside Dia. | 5 1/4 in |
Overall Height | 21 7/32 in |
Overall Width | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Overall Length | 21 7/32 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 7/32 in, Width 5 1/4 in, Length 21 7/32 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06096)
- A & I PRODUCTS Pin & Block Style Cross & Bearing Kit 3.5" x3.5" x1" (A-200-0700)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- CTA MANUFACTURING HENN CLAMP PLIERS (CTA1013)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- BALDWIN FILTERS Air Filter, 3 x 1-3/8 in. (PA1704)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- EARTHSMART AIR FLTR LG LT120F (102648)
- Baldwin Filters Automotive Engine Air Filters