Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-15/16 x 14-5/16 in.
Mfr # PA2539
Zoro # G5750884
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 5 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2539
- Zoro # G5750884
- UPC # 791440020030
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 5 15/16 in |
Length | 14 5/16 in |
Outside Dia. | 5 15/16 in |
Overall Length | 14 5/16 in |
Overall Height | 14 1/2 in |
Overall Width | 5 15/16 in |
Outside Diameter | 5 15/16 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 5 15/16 in, Length 14 5/16 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B89 (B89)
- MARTIN TOOLS Toe Dolly (1058)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- HALTEC TR-413 1-1/4" Snap-in Rubber Valve Stem (TV-413)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Outer Air Filter, 6-15/32 x 13-3/4 in. (PA2845)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, 5 x 3-11/16 in. (PA1696)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- BALDWIN FILTERS Air Filter, 5-13/32 x 11-1/32 in. (RS3940)
- FLEETGUARD Pac, Af, AF26120 (AF26120)
- Baldwin Filters Automotive Engine Air Filters