Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 to 10-29/32x6-9/32 in
Mfr # CA5370
Zoro # G1489275
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 6 9/32 in
- Width 5-31/32 in to 10-29/32 in
Product Information
- Brand Baldwin Filters
- MFR # CA5370
- Zoro # G1489275
- UPC # 791440079908
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 9/32 in |
Width | 5-31/32 in to 10-29/32 in |
Length | 6 9/32 in |
Outside Dia. | 5-31/32 in to 10-29/32 in |
Overall Height | 6 9/32 in |
Overall Length | 6 9/32 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 6 9/32 in, Width 5-31/32 in to 10-29/32 in, Length 6 9/32 in, Outside Dia. 5-31/32 in to 10-29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 30G4604 OEM M158268 1 5/16" x 47 1/4" (30G4604)
- PRO-LOK Pro-Lok: Double Slide Tool Car Opening Tool (PRL-AO39)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK (050001)
- CURRENT Mini Incand. Bulb, 18S11/1SC, 18W, S11, 10V (18S11/1SC)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- Baldwin Filters Automotive Engine Air Filters