Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5 x 1-7/16 in.
Mfr # PA2706
Zoro # G5740052
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/16 in
- Width 5 in
Product Information
- Brand Baldwin Filters
- MFR # PA2706
- Zoro # G5740052
- UPC # 791440021938
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 7/16 in |
Width | 5 in |
Length | 16 7/16 in |
Overall Length | 16 7/16 in |
Overall Height | 1 7/16 in |
Overall Width | 5 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/16 in, Width 5 in, Length 16 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOTS 5050 Antifreeze Mixed With Distilled Water Yellow 150000 Miles Service Life 1 Gallon Bottle (1G150KY5050)
- STENS Fan Belt For Hustler 932558 And 934604 Raptor Sd With 54" Deck 604817 (266-162)
- OREGON 18 Intenz Repl Bar (18S620413)
- EQUALIZER INDUSTRIES Blackhawk 20Volt Tool (BH2019)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1301C)
- Baldwin Filters Cabin Air Filters