This item is Discontinued.

Baldwin Filters Air Filter, 6 x 2-9/16 in. PA4554

Air Filter, 6 x 2-9/16 in. (Discontinued)

  • Mfr # PA4554
  • Zoro # G5563652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA4554
Zoro #
G5563652
UPC #
791440061361
Country of Origin
United States

Dimensions

Height
2 9/16 in
Width
6 in
Length
13 15/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Includes
Attached Gasket
Type
Element/Panel

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 in, Length 13 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.