This item is Discontinued.

Baldwin Filters Air Filter, 7-1/2 x 12-3/16 in. PA4847

Air Filter, 7-1/2 x 12-3/16 in. (Discontinued)

  • Mfr # PA4847
  • Zoro # G5513654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA4847
Zoro #
G5513654
UPC #
791440069244
Country of Origin
United Kingdom

Dimensions

Height
12 3/16 in
Width
7 1/2 in
Length
12 3/16 in
Outside Dia.
7 1/2 in

Details

Air Filter Design
Element Only
Description/Special Features
Air Element
Includes
4 27/32 in (123.0) One End I. Gasket
Item
Air Filter Element
Type
Element

Description

Air Filter Element, Air Filter Design Element Only, Height 12 3/16 in, Width 7 1/2 in, Length 12 3/16 in, Outside Dia. 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.