Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-27/32 x 1-19/32 in.
Mfr # PA2178
Zoro # G0813267
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 7 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2178
- Zoro # G0813267
- UPC # 791440016880
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 7 27/32 in |
Length | 15 7/8 in |
Overall Width | 7 27/32 in |
Overall Height | 1 19/32 in |
Overall Length | 15 7/8 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 7 27/32 in, Length 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ugly Electrical References Guide 2017 (ERB-UG)
- MAIN FILTER HYDAC/HYCON 249005 Replacement/Interchange Spin-On Filter (MF0058027)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (53819)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- Baldwin Filters Automotive Engine Air Filters