Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-3/16 x 1-5/8 in.
Mfr # PA3929
Zoro # G5612074
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 5/8 in
- Width 7 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3929
- Zoro # G5612074
- UPC # 791440058545
- Country of Origin Korea, Republic of
- Category Cabin Air Filters
Dimensions
Height | 1 5/8 in |
Width | 7 3/16 in |
Length | 9 1/32 in |
Overall Width | 7 3/16 in |
Overall Length | 9 1/32 in |
Overall Height | 1 5/8 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/8 in, Width 7 3/16 in, Length 9 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 1/4 Inlet, 1/4 Outlet (800375)
- GREENFIELD Anchor Black, #516 B IND (516 B IND)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- NATIONAL Wheel Bearing & Race Set, A-2 (A-2)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- Baldwin Filters Cabin Air Filters