Shop All Automotive Engine Air Filters
This Product is Discontinued
Baldwin Filters
Air Filter, 9-15/32 x 18-5/16 in. (Discontinued)
Mfr # RS5440
Zoro # G5826274
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 5/16 in
- Width 9 15/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS5440
- Zoro # G5826274
- UPC # 791440083646
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 18 5/16 in |
Width | 9 15/32 in |
Length | 18 5/16 in |
Outside Dia. | 9 15/32 in |
Overall Height | 18 5/16 in |
Inside Diameter - Bottom | 5 15/32 in |
Outside Diameter - Bottom | 9 15/32 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/16 in, Width 9 15/32 in, Length 18 5/16 in, Outside Dia. 9 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.