Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-17/32 x 16-15/32 in.
Mfr # RS4861
Zoro # G5828541
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 15/32 in
- Width 9 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS4861
- Zoro # G5828541
- UPC # 791440073470
- Country of Origin Cyprus
- Category Automotive Engine Air Filters
Dimensions
Height | 16 15/32 in |
Width | 9 17/32 in |
Length | 16 15/32 in |
Outside Dia. | 9 17/32 in |
Outside Diameter - Bottom | 9 17/32 in |
Overall Height | 16 15/32 in |
Inside Diameter - Bottom | 4 13/16 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 15/32 in, Width 9 17/32 in, Length 16 15/32 in, Outside Dia. 9 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 Tons Air/Hydraulic Service Jack 18" Max. Lifting H., 11-1/8" Min. Lifting H (13X031)
- MEGUIARS #44 Mirror Glaze Color Restorer - 16oz (M4416)
- DAYTON Filter Kit, 10 Microns, 50 psi (40M302)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Air Filter, 8-5/8 x 17-1/32 in. (PA1905)
- Baldwin Filters Automotive Engine Air Filters