Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 16 in.
Mfr # PA3655
Zoro # G5550675
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 in
- Width 9 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3655
- Zoro # G5550675
- UPC # 791440043589
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 in |
Width | 9 29/32 in |
Length | 16 in |
Outside Dia. | 9 29/32 in |
Overall Width | 9 29/32 in |
Overall Height | 16 in |
Outside Diameter | 9 29/32 in |
Overall Length | 16 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 9 29/32 in, Length 16 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 0 Pk (109-0)
- BALDWIN FILTERS Air Filter, 12-3/4 x 2-3/4 in. (PA2010)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-5/16 in. (PA1902-FN)
- BALDWIN FILTERS Air Filter, Engine Air Element, 2-19/32" H (PA30271)
- Baldwin Filters Automotive Engine Air Filters