Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, Element Only
Mfr # CV15011
Zoro # G6759166
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 3 1/32 in
- Length 3 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # CV15011
- Zoro # G6759166
- UPC # 00791440110335
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/32 in |
Length | 3 1/32 in |
Outside Dia. | 2 27/32 in |
Overall Height | 3 1/32 in |
Outside Diameter | 2 27/32 in |
Overall Length | 3 1/32 in |
Details
Description
Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 3 1/32 in, Length 3 1/32 in, Outside Dia. 2 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non Insulated Tab Connector, M/Fm/M, PK15 (84-2900)
- TIMKEN Tapered Roller Bearing Cup, 56650 (56650)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- Baldwin Filters Automotive Engine Air Filters