Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Kit, Element Only, 1-9/16" H

  • Mfr # PA10193 KIT

  • Zoro # G9642396


product price: $39.19
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Hexagon, Rectangular
Element Only - Automotive Filters
Yes
Height
1 9/16 in
Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA10193 KIT
Zoro #
G9642396
UPC #
00791440113923
Country of Origin
Korea, Republic of

Dimensions

Height
1 9/16 in
Width
4 7/16 in
Length
7 15/16 in
Overall Height
1 9/16 in
Overall Length
7 15/16 in
Overall Width
4 7/16 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Hexagon, Rectangular
Element Only - Automotive Filters
Yes
Includes
Set of Two
Item
Air Filter
Description/Special Features
Cabin Air Filter Element
Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10193 KIT

Description

Air Filter Kit, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Hexagon, Rectangular, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 4 7/16 in, Length 7 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.