Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 13-3/16" L, 9-3/8" W
Mfr # PA10098
Zoro # G4083669
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 9/16 in
- Width 9 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA10098
- Zoro # G4083669
- UPC # 00791440110700
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 9 3/8 in |
Length | 13 3/16 in |
Overall Height | 1 9/16 in |
Overall Length | 13 3/16 in |
Overall Width | 9 3/8 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 9 3/8 in, Length 13 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element With Fins, PA1749-FN (PA1749-FN)
- KC HILITES CROSS BAR; 50" OVERHEAD UNIVERSAL (7418)
- GROTE Circuit Breaker Panel, 10 Position (82-2305)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- Baldwin Filters Automotive Engine Air Filters