Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Rectangular, 1-3/16" H
Mfr # PA10369
Zoro # G7501110
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 8 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA10369
- Zoro # G7501110
- UPC # 00791440111783
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/16 in |
Width | 8 1/32 in |
Length | 9 7/16 in |
Overall Width | 8 1/32 in |
Overall Height | 1 3/16 in |
Overall Length | 9 7/16 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 1/32 in, Length 9 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Nut Splitter Set 2Pc (2265015)
- AUTOTEX Wiper Blade, Universal, Size 18 In (M6-18)
- HUSKY LINER 11-16 SUPER DUTY F250/F350 FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (56686)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-1/2 in. (RS5471)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2724)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3510)
- Baldwin Filters Automotive Engine Air Filters